- 20 in Inner Diameter
- 28 in Outer Diameter
| Cage Material | Machined Brass |
| O.D. | 28 in, 711.2 mm |
| Series | TP |
| Inch/Metric | Inch |
| I.D. | 20 in, 508 mm |
| Total Height | 5.5 in, 139.7 mm |
| Axial Static Load Rating | 5091922 lbf |
| Axial Dynamic Load Rating | 1067842 lbf |
| Bore Size [Shaft Washer] | 20 in, 508 mm |
| Outside Diameter [Shaft Washer] | 28 in, 711.2 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Material | Through Hardened Bearing Quality Steel |
| Weight | 450.0 LB |
| EAN or UPC | 637401458903 |

