- 20 in Inner Diameter
- 32 in Outer Diameter
| Axial Dynamic Load Rating | 1610756 lbf |
| Bore Size [Shaft Washer] | 20 in, 508 mm |
| Outside Diameter [Shaft Washer] | 32 in, 812.8 mm |
| Axial Static Load Rating | 8398861 lbf |
| Type | Cylindrical Roller Thrust Bearing |
| Material | Through Hardened Bearing Quality Steel |
| Inch/Metric | Inch |
| Cage Material | Machined Brass |
| Total Height | 6 in, 152.4 mm |
| Series | TP |
| O.D. | 32 in, 812.8 mm |
| I.D. | 20 in, 508 mm |
| Weight | 750.0 LB |
| EAN or UPC | 637401458927 |

