- 22 in Inner Diameter
- 30 in Outer Diameter
| O.D. | 30 in, 762 mm |
| Axial Static Load Rating | 5779837 lbf |
| Cage Material | Machined Brass |
| Total Height | 5.5 in, 139.7 mm |
| Inch/Metric | Inch |
| Material | Through Hardened Bearing Quality Steel |
| Axial Dynamic Load Rating | 1139781 lbf |
| Outside Diameter [Shaft Washer] | 30 in, 762 mm |
| Series | TP |
| I.D. | 22 in, 558.8 mm |
| Bore Size [Shaft Washer] | 22 in, 558.8 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Weight | 450.0 LB |
| EAN or UPC | 637401458934 |

