- 22 in Inner Diameter
- 32 in Outer Diameter
| Axial Static Load Rating | 7659240 lbf |
| Cage Material | Machined Brass |
| O.D. | 32 in, 812.8 mm |
| I.D. | 22 in, 558.8 mm |
| Inch/Metric | Inch |
| Outside Diameter [Shaft Washer] | 32 in, 812.8 mm |
| Series | TP |
| Material | Through Hardened Bearing Quality Steel |
| Axial Dynamic Load Rating | 1414048 lbf |
| Type | Cylindrical Roller Thrust Bearing |
| Total Height | 5.5 in, 139.7 mm |
| Bore Size [Shaft Washer] | 22 in, 558.8 mm |
| Weight | 600.0 LB |
| EAN or UPC | 637401458941 |

