- 22 in Inner Diameter
- 34 in Outer Diameter
| I.D. | 22 in, 558.8 mm |
| Axial Dynamic Load Rating | 1674826 lbf |
| Series | TP |
| Axial Static Load Rating | 9203677 lbf |
| Outside Diameter [Shaft Washer] | 34 in, 863.6 mm |
| Material | Through Hardened Bearing Quality Steel |
| O.D. | 34 in, 863.6 mm |
| Total Height | 6 in, 152.4 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Inch/Metric | Inch |
| Bore Size [Shaft Washer] | 22 in, 558.8 mm |
| Cage Material | Machined Brass |
| Weight | 792.0 LB |
| EAN or UPC | 637401458958 |

