- 5 in Inner Diameter
- 10.5 in Outer Diameter
| Inch/Metric | Inch |
| Fillet Radius | 0.19 in, 4.826 mm |
| I.D. | 5 in, 127 mm |
| Material | Case Hardened Bearing Quality Steel |
| Type | Tapered Roller Thrust Bearing |
| O.D. | 10.5 in, 266.7 mm |
| Cage Material | Machined Bronze |
| Series | TRTB |
| Axial Dynamic Load Rating | 318000 lbf |
| Axial Static Load Rating | 1066000 lbf |
| Total Height | 2.313 in, 58.738 mm |
| Weight | 38.0 LB |
| EAN or UPC | 637401495151 |

