- 7 in Inner Diameter
- 14.5 in Outer Diameter
| O.D. | 14.5 in, 368.3 mm |
| Cage Material | Machined Bronze |
| Inch/Metric | Inch |
| I.D. | 7 in, 177.8 mm |
| Type | Tapered Roller Thrust Bearing |
| Fillet Radius | 0.31 in, 7.874 mm |
| Series | TRTB |
| Material | Case Hardened Bearing Quality Steel |
| Axial Dynamic Load Rating | 587000 lbf |
| Axial Static Load Rating | 2058000 lbf |
| Total Height | 3.25 in, 82.55 mm |
| Weight | 100.0 LB |
| EAN or UPC | 637401017704 |

