- 1.312 in Roller Width
- 1.575 in Inner Diameter
- 3.76 in Outer Diameter
| Bearing Type | Chain Sheave |
| Inch/Metric | Inch |
| Style | Chain Sheaves |
| I.D. | 1.575 in, 39.994 mm |
| Enclosure | Open |
| O.D. | 3.76 in, 95.504 mm |
| Static Load Rating | 15600 lbf, 69392.232 N |
| Material | Steel |
| Outside Ring Shape | Double Flanged |
| Type | Chain Sheaves |
| No. of Rows | Single |
| Roller Width | 1.312 in, 33.325 mm |
| Inside Ring Width | 0.906 in, 23.012 mm |
| Dynamic Load Rating | 13600 lbf |
| Total Width | 1.312 in |
| Finish | Steel |
| Weight | 2.6 LB |
| EAN or UPC | 637400013134 |

