- 1.437 in Roller Width
- 1.574 in Inner Diameter
- 3.76 in Outer Diameter
| Finish | Steel |
| Style | Chain Sheaves |
| O.D. | 3.76 in, 95.504 mm |
| Static Load Rating | 16100 lbf, 71616.342 N |
| Inside Ring Width | 0.906 in, 23 mm |
| I.D. | 1.574 in, 39.988 mm |
| Material | Steel |
| Total Width | 1.125 in |
| Enclosure | Open |
| Dynamic Load Rating | 13100 lbf |
| Roller Width | 1.437 in, 36.5 mm |
| Type | Chain Sheaves |
| Inch/Metric | Inch |
| Outside Ring Shape | Double Flanged |
| No. of Rows | Single |
| Bearing Type | Chain Sheave |
| Weight | 2.6 LB |
| EAN or UPC | 637400289478 |

