- 1.208 in Roller Width
- 0.984 in Inner Diameter
- 3.385 in Outer Diameter
| O.D. | 3.385 in, 85.979 mm |
| Static Load Rating | 14000 lbf, 62275.08 N |
| I.D. | 0.984 in, 24.996 mm |
| Roller Width | 1.208 in, 30.683 mm |
| Outside Ring Shape | Double Flanged |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Inside Ring Width | 1 in, 25.4 mm |
| Enclosure | Open |
| Dynamic Load Rating | 12800 lbf |
| Material | Steel |
| Type | Chain Sheaves |
| Bearing Type | Chain Sheave |
| Weight | 1.67 LB |
| EAN or UPC | 637400013172 |

