- 1.567 in Roller Width
- 0.787 in Inner Diameter
- 2.243 in Outer Diameter
| Dynamic Load Rating | 15900 lbf |
| Roller Width | 1.567 in, 39.802 mm |
| Inside Ring Width | 1.687 in, 42.85 mm |
| I.D. | 0.787 in, 19.995 mm |
| Outside Ring Shape | Double Flanged |
| Bearing Type | Chain Sheave |
| Static Load Rating | 21400 lbf, 95191.908 N |
| No. of Rows | Single |
| Type | Chain Sheaves |
| Inch/Metric | Inch |
| Enclosure | Open |
| Material | Steel |
| O.D. | 2.243 in, 56.972 mm |
| Weight | 1.67 LB |
| EAN or UPC | 637400013219 |

