- 5.5 in Roller Width
- 4.5 in Inner Diameter
- 10.01 in Outer Diameter
| O.D. | 10.01 in, 254.254 mm |
| Type | Chain Sheaves |
| Inch/Metric | Inch |
| Dynamic Load Rating | 201700 lbf |
| Material | Steel |
| Roller Width | 5.5 in, 139.7 mm |
| Enclosure | Open |
| No. of Rows | Single |
| I.D. | 4.5 in, 114.309 mm |
| Bearing Type | Chain Sheave |
| Outside Ring Shape | Double Flanged |
| Static Load Rating | 360000 lbf, 1601359.2 N |
| Inside Ring Width | 5.5 in, 139.7 mm |
| Weight | 84.25 LB |
| EAN or UPC | 637400021511 |

