- 1.35 in Roller Width
- 1.771 in Inner Diameter
- 4.26 in Outer Diameter
| Material | Steel |
| Static Load Rating | 25000 lbf, 111205.5 N |
| Bearing Type | Chain Sheave |
| Roller Width | 1.35 in, 34.29 mm |
| O.D. | 4.26 in, 108.204 mm |
| No. of Rows | Single |
| Outside Ring Shape | Double Flanged |
| Inch/Metric | Inch |
| Inside Ring Width | 1 in, 25.4 mm |
| Type | Chain Sheaves |
| Dynamic Load Rating | 22600 lbf |
| I.D. | 1.771 in, 44.995 mm |
| Enclosure | Open |
| Weight | 3.628 LB |
| EAN or UPC | 637400013257 |

