- 1.815 in Roller Width
- 0.754 in Inner Diameter
- 3.75 in Outer Diameter
| No. of Rows | Single |
| O.D. | 3.75 in, 95.25 mm |
| Inch/Metric | Inch |
| Type | Chain Sheaves |
| Static Load Rating | 40300 lbf, 179263.266 N |
| Outside Ring Shape | Double Flanged |
| Dynamic Load Rating | 17100 lbf |
| Bearing Type | Chain Sheave |
| Enclosure | Open |
| I.D. | 0.754 in, 19.139 mm |
| Roller Width | 1.815 in, 46.101 mm |
| Material | Steel |
| Inside Ring Width | 1.88 in, 47.752 mm |
| Weight | 5.458 LB |
| EAN or UPC | 637400013271 |

