- 1.96 in Roller Width
- 1.968 in Inner Diameter
- 4.51 in Outer Diameter
| Inch/Metric | Inch |
| Type | Chain Sheaves |
| Material | Steel |
| I.D. | 1.968 in, 49.994 mm |
| Inside Ring Width | 1.925 in, 48.895 mm |
| No. of Rows | Single |
| Dynamic Load Rating | 32300 lbf |
| Roller Width | 1.96 in, 49.784 mm |
| Outside Ring Shape | Double Flanged |
| Bearing Type | Chain Sheave |
| Static Load Rating | 39600 lbf, 176149.512 N |
| O.D. | 4.51 in, 114.554 mm |
| Enclosure | Open |
| Weight | 6.46 LB |
| EAN or UPC | 637400013288 |

