- 1.429 in Roller Width
- 1.163 in Inner Diameter
- 3.161 in Outer Diameter
| I.D. | 1.163 in, 29.545 mm |
| Inside Ring Width | 0.748 in, 18.999 mm |
| Bearing Type | Chain Sheave |
| Type | Chain Sheaves |
| Roller Width | 1.429 in, 36.299 mm |
| Outside Ring Shape | Double Flanged |
| O.D. | 3.161 in, 80.3 mm |
| Enclosure | Open |
| Inch/Metric | Inch |
| Material | Steel |
| Static Load Rating | 12300 lbf, 54713.106 N |
| No. of Rows | Single |
| Dynamic Load Rating | 11900 lbf |
| Weight | 2.6 LB |
| EAN or UPC | 637400031893 |

