- 1.52 in Roller Width
- 0.75 in Inner Diameter
- 3 in Outer Diameter
| Dynamic Load Rating | 13200 lbf |
| Outside Ring Shape | Double Flanged |
| Enclosure | Open |
| Type | Chain Sheaves |
| Inch/Metric | Inch |
| No. of Rows | Single |
| O.D. | 3 in, 76.2 mm |
| Inside Ring Width | 1.567 in, 39.799 mm |
| Material | Steel |
| Bearing Type | Chain Sheave |
| Static Load Rating | 26400 lbf, 117433.008 N |
| I.D. | 0.75 in, 19.051 mm |
| Roller Width | 1.52 in, 38.611 mm |
| Weight | 2.6 LB |
| EAN or UPC | 637400152550 |

