- 1.87 in Roller Width
- 1.378 in Inner Diameter
- 3.549 in Outer Diameter
| Outside Ring Shape | Double Flanged |
| Static Load Rating | 26800 lbf, 119212.296 N |
| Inch/Metric | Inch |
| Bearing Type | Chain Sheave |
| O.D. | 3.549 in, 90.15 mm |
| I.D. | 1.378 in, 34.994 mm |
| Dynamic Load Rating | 21100 lbf |
| Inside Ring Width | 1.929 in, 48.999 mm |
| Roller Width | 1.87 in, 47.501 mm |
| Material | Steel |
| No. of Rows | Single |
| Type | Chain Sheaves |
| Enclosure | Open |
| Weight | 2.6 LB |
| EAN or UPC | 637400152611 |

