RBC Bearings
V80027
52100 Bearing Quality Steel 1.57 in ID Mast Guide & Chain Sheave Bearing
Item #105147002
- 1.3 in Roller Width
- 1.57 in Inner Diameter
- 4.25 in Outer Diameter
| I.D. | 1.57 in, 40 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Chain Sheave |
| No. of Rows | Single |
| O.D. | 4.25 in, 108 mm |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Inch/Metric | Inch |
| Roller Width | 1.3 in, 33 mm |
| Outside Ring Shape | Double Flanged |
| Dynamic Load Rating | 9149.73 lbf |
| Inside Ring Width | 0.906 in, 23 mm |
| Type | Chain Sheaves |
| Weight | 2.6 LB |
| EAN or UPC | 637400056094 |
