- 0.394 in Inner Diameter
- 1.181 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.563 in Outside Ring Width
description
- These wide-type ball bearings are made with standard bores and O.D. and a single row of balls, but they have the same widths as double-row bearings of corresponding size. The extra width offers a larger support area for shaft and housing contact and added space for the prepacked lubricant. The wide-type, rubber seal bearings are particularly adapted for use in electric motors where they simplify housing design by eliminating auxillary seals.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Contact Angle | 0° |
| Outer Ring Width | 9/16 in |
| Limiting Speed - Oil | 15750 rpm |
| Rows of Balls | Single |
| Internal Clearance | C0 |
| Bore Shape | Round |
| Type | Airframe Control |
| Inch/Metric | Inch |
| Radial Internal Clearance | Normal |
| Finish | Steel |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Preload Level | None |
| No. of Rows | Single |
| Static Load Rating [Max] | 600 lbf |
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Outside Ring Width | 0.563 in, 14.29 mm |
| Inside Ring Width | 0.563 in, 14.29 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 585 lbf, 2602 N |
| Capacity | Standard Capacity |
| Inner Ring Width | 9/16 in |
| Precision | Standard |
| No. in Set | Single Bearing |
| O.D. | 1.181 in, 30 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Temperature Range [Min] | -30 °F |
| Fillet Radius | 0.024 in, 0.61 mm |
| Dynamic Load Rating | 1530 lbf |
| Cage Material | Carbon Steel |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Locking Device | No Locking Device |
| Material | 52100 Bearing Quality Steel |
| icNumber | 7698206 |
| Limiting Speed - Grease | 13500 rpm |
| Outside Ring Shape | Straight |
| Seal Material | Buna-N |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Seal Type | Contact Seals |
| Style | Ball Bearing |
| Filling Slot | Single Row Non-Fill Slot |
| Total Width | 0.563 in, 14.288 mm |
| I.D. | 0.394 in, 10 mm |
| Precision Rating | ABEC 1 |
| Weight | 0.1 LB |
| EAN or UPC | 637400592028 |

