- 1 in Inner Diameter
- 3.25 in Outer Diameter
| O.D. | 3.25 in, 82.55 mm |
| Inch/Metric | Inch |
| RPM [Max] | 1060 rpm |
| Series | Y-L |
| Roller Width | 1.75 in, 44.45 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Finish | Black Oxide |
| Groove Dia. | 0.125 in, 3.175 mm |
| Overall Width | 1.8125 in |
| I.D. | 1 in, 25.4 mm |
| Bearing Type | Cylindrical Rollers |
| Total Width | 1.813 in, 46.038 mm |
| Roller Type | Cylindrical |
| Outside Ring Shape | Flat |
| Inside Diameter Tolerance [Max] | 1.001 in |
| Static Load Rating | 49900 lbf, 221966.178 N |
| Inner Ring | With Inner Ring |
| Lubrication Type | Inner Ring |
| Style | Yoke Follower, Sealed |
| Type | Yoke Roller |
| Dynamic Load Rating | 17000 lbf |
| Roller Dia. | 3.250 in |
| Roller Material | Chrome Steel |
| Overall Width Tolerance [Min] | 1.8075 in |
| Overall Width Tolerance [Max] | 1.8125 in |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 0.9995 in |
| Material | 52100 Bearing Quality Steel |
| Weight | 3.48 LB |
| EAN or UPC | 637400008383 |

