- 0.25 in Inner Diameter
- 0.875 in Outer Diameter
| Enclosure | Sealed |
| Overall Width | 0.5625 in |
| Inch/Metric | Inch |
| RPM [Max] | 3930 rpm |
| Lubrication Type | Inner Ring |
| Outside Ring Shape | Flat |
| Finish | Black Oxide |
| Style | Yoke Follower, Sealed |
| Inner Ring | With Inner Ring |
| Type | Yoke Roller |
| Dynamic Load Rating | 1800 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Groove Dia. | 0.093 in, 2.362 mm |
| I.D. | 0.25 in, 6.35 mm |
| Overall Width Tolerance [Max] | 0.5625 in |
| Overall Width Tolerance [Min] | 0.5575 in |
| O.D. | 0.875 in, 22.225 mm |
| Bearing Type | Cylindrical Rollers |
| Static Load Rating | 4150 lbf, 18460.113 N |
| Roller Material | Chrome Steel |
| Inside Diameter Tolerance [Max] | 0.2502 in |
| Roller Dia. | 0.875 in |
| Roller Type | Cylindrical |
| Material | 52100 Bearing Quality Steel |
| Inside Diameter Tolerance [Min] | 0.2496 in |
| Roller Width | 0.5 in, 12.7 mm |
| Total Width | 0.563 in, 14.288 mm |
| Series | Y-L |
| Weight | 0.07 LB |
| EAN or UPC | 637400008505 |

