- 0.438 in Inner Diameter
- 1.5 in Outer Diameter
| Type | Yoke Roller |
| Total Width | 0.938 in, 23.813 mm |
| Dynamic Load Rating | 5000 lbf |
| Outside Ring Shape | Flat |
| I.D. | 0.438 in, 11.113 mm |
| Overall Width Tolerance [Min] | 0.9325 in |
| Overall Width Tolerance [Max] | 0.9375 in |
| Roller Width | 0.875 in, 22.225 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Groove Dia. | 0.093 in, 2.362 mm |
| Inside Diameter Tolerance [Max] | 0.4377 in |
| Style | Yoke Follower, Unsealed |
| Inside Diameter Tolerance [Min] | 0.4371 in |
| Overall Width | 0.9375 in |
| Lubrication Type | Inner Ring |
| Roller Material | Chrome Steel |
| RPM [Max] | 2250 rpm |
| Series | Y |
| Roller Type | Cylindrical |
| O.D. | 1.5 in, 38.1 mm |
| Roller Dia. | 1.500 in |
| Bearing Type | Cylindrical Rollers |
| Static Load Rating | 11300 lbf, 50264.886 N |
| Inch/Metric | Inch |
| Enclosure | Open |
| Inner Ring | With Inner Ring |
| Finish | Black Oxide |
| Weight | 0.38 LB |
| EAN or UPC | 637400008598 |

