- 0.5 in Inner Diameter
- 1.875 in Outer Diameter
| Finish | Black Oxide |
| I.D. | 0.5 in, 12.7 mm |
| Roller Type | Cylindrical |
| Inside Diameter Tolerance [Max] | 0.5002 in |
| Roller Width | 1 in, 25.4 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Total Width | 1.063 in, 26.988 mm |
| Material | 52100 Bearing Quality Steel |
| Inside Diameter Tolerance [Min] | 0.4996 in |
| Inner Ring | With Inner Ring |
| Outside Ring Shape | Flat |
| Overall Width Tolerance [Min] | 1.0575 in |
| Bearing Type | Cylindrical Rollers |
| Overall Width | 0.6875 in |
| Dynamic Load Rating | 6400 lbf |
| Groove Dia. | 0.093 in, 2.362 mm |
| Lubrication Type | Inner Ring |
| Roller Dia. | 1.875 in |
| Series | Y-L |
| Overall Width Tolerance [Max] | 1.0625 in |
| Style | Yoke Follower, Sealed |
| O.D. | 1.875 in, 47.625 mm |
| Type | Yoke Roller |
| RPM [Max] | 1970 rpm |
| Enclosure | Sealed |
| Roller Material | Chrome Steel |
| Static Load Rating | 15850 lbf, 70504.287 N |
| Weight | 0.67 LB |
| EAN or UPC | 637400008697 |

