- 0.625 in Inner Diameter
- 2 in Outer Diameter
| Inside Diameter Tolerance [Min] | 0.6246 in |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 21200 lbf, 94302.264 N |
| RPM [Max] | 1570 rpm |
| I.D. | 0.625 in, 15.875 mm |
| Series | Y |
| Roller Width | 1.25 in, 31.75 mm |
| Overall Width Tolerance [Max] | 1.3125 in |
| Enclosure | Open |
| Total Width | 1.313 in, 33.338 mm |
| Roller Dia. | 2.000 in |
| Roller Type | Cylindrical |
| Overall Width | 1.3125 in |
| Style | Yoke Follower, Unsealed |
| Finish | Black Oxide |
| Outside Ring Shape | Flat |
| Inner Ring | With Inner Ring |
| O.D. | 2 in, 50.8 mm |
| Inch/Metric | Inch |
| Type | Yoke Roller |
| Overall Width Tolerance [Min] | 1.3075 in |
| Roller Material | Chrome Steel |
| Inside Diameter Tolerance [Max] | 0.6252 in |
| Bearing Type | Cylindrical Rollers |
| Dynamic Load Rating | 9600 lbf |
| Material | 52100 Bearing Quality Steel |
| Groove Dia. | 0.093 in, 2.362 mm |
| Lubrication Type | Inner Ring |
| Weight | 0.92 LB |
| EAN or UPC | 637400008703 |

