- 0.75 in Inner Diameter
- 2.5 in Outer Diameter
| Enclosure | Sealed |
| I.D. | 0.75 in, 19.05 mm |
| Roller Type | Cylindrical |
| Static Load Rating | 33000 lbf, 146791.26 N |
| Overall Width Tolerance [Min] | 1.5575 in |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Finish | Black Oxide |
| Type | Yoke Roller |
| Roller Width | 1.5 in, 38.1 mm |
| Series | Y-L |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Min] | 0.7496 in |
| Bearing Type | Cylindrical Rollers |
| Roller Material | Chrome Steel |
| Style | Yoke Follower, Sealed |
| Roller Dia. | 2.500 in |
| Outside Ring Shape | Flat |
| Overall Width | 1.5625 in |
| Dynamic Load Rating | 12800 lbf |
| Inside Diameter Tolerance [Max] | 0.7502 in |
| Overall Width Tolerance [Max] | 1.5625 in |
| RPM [Max] | 1310 rpm |
| O.D. | 2.5 in, 63.5 mm |
| Groove Dia. | 0.125 in, 3.175 mm |
| Lubrication Type | Inner Ring |
| Total Width | 1.563 in, 39.688 mm |
| Weight | 1.76 LB |
| EAN or UPC | 637400008789 |

