Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rectorseal622-22431

622-22431

No. 100 Virgin™ Pipe Thread Sealants
Item #101557424
  • No. 100 Virgin™ Pipe Thread Sealant
  • Packaging Type: Can
Rectorseal622-22431
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No. 100 Virgin™ Pipe Thread Sealant
  • Packaging Type: Can

features

  • Non-setting industrial grade compound containing virgin Teflon for use when a pure Teflon product is required
  • Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced, PVC, CPVC and ABS pipe
Container Type Can
Weight 1.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison