Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rectorseal622-55805

622-55805

Gold™ 844 Solvent Cements
Item #101551431
  • Gold™ 844 Solvent Cements
  • Packaging Type: Can
Rectorseal622-55805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Gold™ 844 Solvent Cements
  • Packaging Type: Can

features

  • Polyvinyl chloride (PVC) solvent cement used for joining PVC pipe and socket-type fittings
  • Manufactured with only high quality 100% virgin materials
  • Heavy body formula provides superior bonding strength, flexibility of application and excellent gap filling characteristics
Packing Type Can
Weight 1.33 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison