- Kitchen & Bath Caulk
- White
- Cartridge
applications
- Tub, Tile, Sink
features
- Provides a long-lasting watertight seal
- Water clean up
| Resistance (Chemical) | Water, Mildew |
| Chemical Compound | Acrylic |
| Color | White |
| Applicable Materials | Ceramic, Mosaic, Porcelain, Fiberglass, Wood, Aluminum, Glass |
| Caulk/Sealant Type | General Purpose |
| Packing Type | Cartridge |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Weight | 0.64 LB |

