- Instant Wood Fillers
- Natural Beige
- Can
features
- May be premixed with stain to match wood color
| Color | Natural Beige |
| Applicable Materials | Glass, Wood, Stone, Hardboard, Metals |
| Resistance (Chemical) | Water, Weather |
| Fix Cure Time @ Temperature | 10 min @ 77 °F |
| Base Type | Solvent |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Viscosity | 400000.0 cP |
| Packing Type | Can |
| Caulk/Sealant Type | General Purpose |
| Weight | 0.84 LB |
-
No Air Shipping


