- ONETIME® Lightweight Spackling
- Bright White
- Tub
applications
- Plaster
features
- Premixed formula fills cracks, nailheads, and most holes in just a single application
- Won't shrink or crack
- No sanding required
- Eliminates the need for secondary patching
- Can be used indoors and out
| Caulk/Sealant Type | General Purpose |
| Chemical Compound | Acrylic |
| Color | White |
| Packing Type | Tub |
| Resistance (Chemical) | Weather, Ultraviolet, Water |
| Applicable Materials | Wood, Stucco |
| Full Cure Time @ Temperature | 30 min @ 77 °F |
| Weight | 4.15 LB |

