- Zip-A-Way™ Removable Sealant
- Clear
- Cartridge
applications
- Window, Fan
features
- Specially formulated weather stripping dries to a flexible, rubber-like seal that can easily be peeled away when no longer needed
- Will not mar or destroy most painted surfaces
- For interior/exterior use
| Color | Clear |
| Resistance (Chemical) | Water, Ultraviolet |
| Caulk/Sealant Type | General Purpose |
| Full Cure Time @ Temperature | 7 d @ 77 °F |
| Applicable Materials | Wood, Most Metals, Glass, Aluminum, Vinyl |
| Fix Cure Time @ Temperature | 5 min @ 77 °F |
| Packing Type | Cartridge |
| Weight | 1.0 LB |
-
No Air Shipping


