- Blacktop & Roof Repair Fillers
- Black
- Cartridge
applications
- Roof, Brick
features
- Fills cracks in driveways, repairs flashing around chimneys and skylights
- Asphalt formula has excellent water resistance
- Solvent clean up
- Can be used on wet or dry surfaces
| Resistance (Chemical) | Water |
| Full Cure Time @ Temperature | 7 d @ 77 °F |
| Color | Black |
| Applicable Materials | Asphalt, Concrete, Glass, Most Metals, Wood |
| Caulk/Sealant Type | General Purpose |
| Fix Cure Time @ Temperature | 4 h @ 77 °F |
| Packing Type | Cartridge |
| Chemical Compound | Asphalt |
| Weight | 0.99 LB |
-
No Air Shipping


