- Masonry & Concrete Repair
- Gray
- Cartridge
applications
- Joint, Brick, Stairs, Sidewalk, Wall
features
- Textured finish blends with mortar
- Water clean up
| Color | Gray |
| Resistance (Chemical) | Water, Weather |
| Chemical Compound | Acrylic |
| Packing Type | Cartridge |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Caulk/Sealant Type | General Purpose |
| Applicable Materials | Concrete, Wood, Aluminum |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Weight | 0.64 LB |

