- Multi-Purpose Construction Adhesive
- Tan
- Cartridge
applications
- Panel, Brick, Subfloor, Floor, Tile, Plaster
features
- Ideal for interior and exterior applications, this multi-purpose adhesive works well in colder temperatures and offers excellent water resistance
| Resistance (Chemical) | Water |
| Applicable Materials | Plywood, Wood, Concrete, Plastic, Most Metals |
| Packing Type | Cartridge |
| Caulk/Sealant Type | General Purpose |
| Color | Tan |
| Weight | 1.03 LB |
-
No Air Shipping


