- Interior Wall & Wood Caulk
- White
- Squeeze Tube
applications
- Baseboards, Moldings, Window, Door Frames
| Applicable Materials | Metal, Wood |
| Caulk/Sealant Type | General Purpose |
| Packing Type | Squeeze Tube |
| Chemical Compound | Acrylic Latex |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Resistance (Chemical) | Mildew |
| Color | White |
| Fix Cure Time @ Temperature | 1 h @ 77 °F |
| Weight | 0.64 LB |

