- Gutter & Foundation Sealant
- Gray
- Cartridge
applications
- Window, Joint
features
- Butyl rubber sealant is suitable for gutters, basements and below-grade areas
- It forms a highly durable watertight seal
- Solvent clean up
| Color | Gray |
| Fix Cure Time @ Temperature | 2 h @ 77 °F |
| Full Cure Time @ Temperature | 7 d @ 77 °F |
| Applicable Materials | Concrete |
| Packing Type | Cartridge |
| Caulk/Sealant Type | General Purpose |
| Resistance (Chemical) | Weather, Water |
| Weight | 1.03 LB |
-
No Air Shipping


