- RD PRO® Butyl Architectural Grade Sealant
- Gray
- Cartridge
features
- A high performance sealant that is ideal for below grade applications and outdoor jobs requiring a durable, watertight seal
- Water clean up
| Packing Type | Cartridge |
| Full Cure Time @ Temperature | 7 d @ 77 °F |
| Color | Gray |
| Fix Cure Time @ Temperature | 2 h @ 77 °F |
| Weight | 0.45 LB |
-
No Air Shipping


