- Speed Demon® Acrylic Caulk
- White
- Cartridge
applications
- Window, Plaster
features
- General purpose, economical caulk for use on masonry, painted and unpainted wood, and most sidings
- Paintable
- Water clean up
| Color | White |
| Applicable Materials | Wood |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Chemical Compound | Acrylic |
| Caulk/Sealant Type | General Purpose |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Packing Type | Cartridge |
| Weight | 1.08 LB |

