- RD PRO® Industrial Grade RTV Sealant
- White
- Cartridge
applications
- Window & Door Frames, Baseboards, Siding, Countertops/sinks, Shower/tubs/Gutters, Plumbing Fixtures, Loose Tiles
features
- High performance sealing and glazing compound that is ideal for use in most OEM and maintenance applications
- Forms a strong, durable and weather-resistant seal and provides excellent adhesion to most non-porous surfaces
- Solvent clean up
| Caulk/Sealant Type | General Purpose |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Color | White |
| Chemical Compound | 100% Silicone |
| Resistance (Chemical) | Weather, Water, Chemicals, Mildew |
| Packing Type | Cartridge |
| Applicable Materials | Glass, Ceramic, Aluminum, Fiberglass, Porcelain |
| Fix Cure Time @ Temperature | 1 h @ 77 °F |
| Weight | 0.85 LB |

