- RD PRO® Heat Resistant RTV Sealant
- Red
- Tube
applications
- Oven Belts, Heating elements in appliances, Flanged pipe joints, Fired Heaters, Access Doors, Drying Vents
features
- High-performance industrial sealing and glazing compound that is ideal for use in most OEM and maintenance applications
- Offers excellent adhesion to most non-porous building substrates and remains permanently elastic
| Packing Type | Tube |
| Fix Cure Time @ Temperature | 1 h @ 77 °F |
| Resistance (Chemical) | Chemicals, Heat, Water, Weather |
| Caulk/Sealant Type | Solvent Resistant |
| Color | Red |
| Chemical Compound | 100% Silicone |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Weight | 0.27 LB |

