- Window, Door & Siding Sealant
- Gray
- Cartridge
applications
- Window, Plaster, Tile
features
- Advanced formula applies easily, is paintable and cleans up with water
- For use indoors or out
- Adheres to most surfaces
| Packing Type | Cartridge |
| Applicable Materials | Wood, Glass, Aluminum, Plastic |
| Caulk/Sealant Type | General Purpose |
| Chemical Compound | Siliconized Acrylic |
| Resistance (Chemical) | Weather, Water |
| Color | Gray |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Weight | 13.56 LB |

