- RD PRO® Construction Grade Sealant
- White
- Cartridge
features
- Superior sealant fortified with silicone for increased flexibility and extended life
- It provides excellent adhesion to most interior and exterior surfaces
- Mildew resistant, low odor and V.O.C. content
- Water clean up
| Chemical Compound | Siliconized Acrylic |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Packing Type | Cartridge |
| Color | White |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Weight | 0.8 LB |

