- Lifetime® Brand Adhesive Sealant
- Cream
- Cartridge
features
- This highest quality siliconized acrylic formula can be applied in freezing temperatures and summer heat
- Has excellent adhesion to most surfaces and is paintable
- Guaranteed to last as long as you own your home
- Water clean-up
- Interior/exterior
| Packing Type | Cartridge |
| Resistance (Chemical) | Water, Mildew, Weather |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Color | Cream |
| Caulk/Sealant Type | Mildew Resistant |
| Chemical Compound | Silicone-Acrylic |
| Weight | 1.17 LB |

