- Clear Caulk
- Clear
- Cartridge
applications
- Window, Pipe, Plumbing, Deck
features
- A specially formulated, high performance caulk for use indoors or out
- Applies ultra-clear and remains clear and flexible
- Can be applied in below freezing temperatures and can be used above or below grade
- Won't crack or separate once cured
- Paintable
- Solvent clean up
| Fix Cure Time @ Temperature | 10 min @ 77 °F |
| Caulk/Sealant Type | General Purpose |
| Color | Clear |
| Applicable Materials | Wood, Aluminum, Concrete, Fiberglass, Formica, Glass, Carbon Steel, Ceramic, Vinyl |
| Packing Type | Cartridge |
| Full Cure Time @ Temperature | 72 h @ 77 °F |
| Resistance (Chemical) | Mildew, Water, Ultraviolet |
| Weight | 0.73 LB |
-
No Air Shipping


