- Polyurethane Triple Expanding Foam
- Packaging Type: Aerosol Can
features
- Seals, bonds, and insulates, filling large and small holes in ceilings, floorboards, concrete or cinder block walls, and around ducts, cables, plumbing areas, and central heating pipes
- Can be used indoors or outdoors
| Packing Type | Aerosol |
| Fix Cure Time @ Temperature | 25 min @ 77 °F |
| Chemical Compound | Polyurethane |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Weight | 1.85 LB |
-
No Air Shipping


