- King Kaulk™ Multi-Purpose Sealant
- White
- Cartridge
applications
- Doors, Chimney & Gable, Windows
features
- Interior/exterior use in all weather conditions
- So powerful that one tube replaces all your caulks, sealants and adhesives
- Superior adhesive strength, excellent paintability, easy to tool and finish
| Fix Cure Time @ Temperature | 15 min @ 77 °F |
| Caulk/Sealant Type | General Purpose |
| Applicable Materials | Concrete, Metal, Wood |
| Chemical Compound | Hybrid Polymer |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Resistance (Chemical) | Mildew, Weather |
| Color | White |
| Packing Type | Cartridge |
| Weight | 1.05 LB |

