- Drop Cloth
features
- Protect against paint spatter, water, dust, wind, and dirt
- For use around the home, office, workshop, and garden
| Width | 9 in |
| Material | Plastic |
| Type | Drop Cloth |
| Length | 12 in |
| Weight | 1.03 LB |
| Width | 9 in |
| Material | Plastic |
| Type | Drop Cloth |
| Length | 12 in |
| Weight | 1.03 LB |