Skip to content Skip to navigation menu
Red Devil630-4205

630-4205

4200 Professional Series Putty Knife
Item #101580999
  • 2" Putty Knife
  • Stiff Blade
  • Black Nylon, Solvent-Resistant Handle
Red Devil630-4205
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Putty Knife
  • Stiff Blade
  • Black Nylon, Solvent-Resistant Handle

features

  • Professional quality
  • Handle designed for maximum safety and dependability
  • High-carbon, precision ground steel blade is lacquered to prevent rust and extends through handle
  • Brass-plated, solid steel nail setting head can be used for setting drywall nails and other hammering jobs
Blade Type Stiff
Blade Width 2 in
Handle Material Black Nylon, Solvent-Resistant
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison