Reelcraft Industries Inc.
1-HR1004
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102223216
-
Prop 65
- For Reel Sizes 4000, 5000, 6000, D8000, RT400, RT600
- 3/8" Hose ID
- 5/8" - 0.749" Hose OD
| Type | Hose Bumpers |
| Hose I.D. | 3/8 in |
| Hose O.D. Range | 5/8 in to 0.749 in |
| For Reel Size | RT600, 4000/5000 |
| Weight | 0.25 LB |
| EAN or UPC | 699567000013 |
-
Prop 65

